Motion
SAF544G

NTN
SAF544G

SAF544G Pillow Block Housing - Four-Bolt Base W/Stab Ring Only, Cast Iron Material
MI ITEM #03468210
MFR #SAF544G
Price$7,576.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF544G

SAF544G Pillow Block Housing - Four-Bolt Base W/Stab Ring Only, Cast Iron Material
MI ITEM #03468210
MFR #SAF544G

Mfr description
SAF544G HOUSING W/STABILIZING RING ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,576.52/each

Specifications

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Spherical Roller
  • Harmonization Code
    8483.30.8020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359655483
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    4547359655483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)