Motion
81140-M
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 200 mm ID, 250 mm OD, Brass Cage
MI ITEM #03468303
MFR #81140-M
Price$5,903.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 200 mm ID, 250 mm OD, Brass Cage
MI ITEM #03468303
MFR #81140-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,903.20/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    37 mm
  • Weight
    13.07 lbs

Details

  • Cage Material
    Brass
  • Compatible Washers
    GS81140, WS81140
  • Dynamic Load Capacity
    87679.856 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    88000 lbf
  • Radial Static Load Capacity
    348000 lbf
  • Series
    811
  • Static Load Capacity
    348471.223 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802126686

Overview

Mfr description
81140-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text