Motion
7001-06-12
Straight Adapter - 3/8 in Male JIC 37° Flare x 12 mm Male Metric
Mi Item #03468392
MFR #7001-06-12
Price$13.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male JIC 37° Flare x 12 mm Male Metric
Mi Item #03468392
MFR #7001-06-12

Mfr description
7001-06-12 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.82/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    12 mm
  • Hex Body
    17.5
  • Overall Length
    31.4
  • Thread Depth
    7.5
  • Thread Size 2
    M12X1.5
  • Thread Size B
    9/16-18
  • Weight
    0.08 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Description Keyword
    3/8 in Male JIC 37° Flare x 12 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • Fitting Shape
    STRAIGHT
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)