Overview
Mfr description
7001-06-14 ADAPTER
Specifications
- Adapter TypeStraight Adapter
- Thread Size 2M14X1.5
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to Metric, Metric to JIC 37° Flare
- End 1 Size3/8 in, 14 mm
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale Metric
- End 2 Size3/8 in, 14 mm
- End 1 Size Type3/8 JIC 37°, M14
- End 2 Thread9/16-18 UNF, M14X1.5
- End 2 Size Type3/8 JIC 37°, M14
- MaterialSteel
- Description Keyword3/8 in Male JIC 37° Flare x 14 mm Male Metric
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length34.1
- Hex Body19.0
- Series7001_ORR
- Thread Depth7.5
- PlatingCR3
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data