Motion
71905 ACD/P4ADGB

SKF
71905 ACD/P4ADGB

Angular Contact Bearing - 25 mm Bore, 42 mm OD, 18 mm Width, Open, 25 ° Contact Angle
Mi Item #03468399
MFR #71905 ACD/P4ADGB
Price$1,226.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71905 ACD/P4ADGB

Angular Contact Bearing - 25 mm Bore, 42 mm OD, 18 mm Width, Open, 25 ° Contact Angle
Mi Item #03468399
MFR #71905 ACD/P4ADGB

Mfr description
71905 ACD/P4ADGB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,226.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.21 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71905 ACD/P4ADGB BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316577309341
  • Max Rpm
    48000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6.37 kN
  • Radial Static Load Capacity
    3.8 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577309341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)