Motion
35190BLUE

AKRO-MILS
35190BLUE

Nesting Tote - Blue Color, Plastic, Industrial Grade Polymers Material, 10 x 19.5 x 15.5 in, 9.00 gal Capacity, 65 lbs Weight Capacity
MI ITEM #03468426
MFR #35190BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35190BLUE

Nesting Tote - Blue Color, Plastic, Industrial Grade Polymers Material, 10 x 19.5 x 15.5 in, 9.00 gal Capacity, 65 lbs Weight Capacity
MI ITEM #03468426
MFR #35190BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    10 x 19.5 x 15.5 in
  • Height
    10 in
  • Inside Bottom Length
    14-3/4 in
  • Inside Bottom Width
    13-1/2 in
  • Inside Height
    9-7/8 in
  • Inside Top Length
    15-1/2 in
  • Inside Top Width
    14-1/2 in
  • Length
    19.5 in
  • Outside Height
    10 in
  • Outside Length
    19.5 in
  • Outside Width
    15.5 in
  • Overall Height
    10 in
  • Overall Length
    19.5 in
  • Overall Width
    15.5 in
  • Width
    15.5 in

Details

  • Capacity
    9.00 gal (US)
  • Color
    Blue
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Type
    Nest and Stack Tote
  • UPC_NO
    032903519013
  • Weight Capacity
    65 lbs

Overview

Mfr description
35190BLUE 19-1/2 X 15-1/2 X 10 AKRO-NST.
  • Made in the USA
  • Ideal for shipping, transfer and storage applications
  • NSTs stack with or without lids for storage and shipping and nest when empty
  • 65 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought