Motion
35190RED

AKRO-MILS
35190RED

Nesting Tote - Red Color, Plastic, Industrial Grade Polymers Material, 10 x 19.5 x 15.5 in, 9.00 gal Capacity, 65 lbs Weight Capacity
MI ITEM #03468427
MFR #35190RED
List Price$23.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35190RED

Nesting Tote - Red Color, Plastic, Industrial Grade Polymers Material, 10 x 19.5 x 15.5 in, 9.00 gal Capacity, 65 lbs Weight Capacity
MI ITEM #03468427
MFR #35190RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.74/each for your price

Overview

Mfr description
35190RED 19-1/2 X 15-1/2 X 10 AKRO-NST.
  • Made in the USA
  • Ideal for shipping, transfer and storage applications
  • NSTs stack with or without lids for storage and shipping and nest when empty
  • 65 lb. Weight Capacity

Specifications

  • Capacity
    9.00 gal (US)
  • Weight Capacity
    65 lbs
  • Color
    Red
  • Material
    Industrial Grade Polymers
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Dimensions
    10 x 19.5 x 15.5 in
  • Height
    10 in
  • Outside Height
    10 in
  • Overall Height
    10 in
  • Length
    19.5 in
  • Outside Length
    19.5 in
  • Overall Length
    19.5 in
  • Width
    15.5 in
  • Outside Width
    15.5 in
  • Overall Width
    15.5 in
  • Package Quantity
    6
  • UPC_NO
    032903519020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text