Motion
1040T41 DRIVE PLATE

FALK
1040T41 DRIVE PLATE

Grid Coupling Component - 1040 Coupling Size Code
Mi Item #03468509
MFR #1040T41 DRIVE PLATE
Price$1,514.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T41 DRIVE PLATE

Grid Coupling Component - 1040 Coupling Size Code
Mi Item #03468509
MFR #1040T41 DRIVE PLATE

Mfr description
1040T41 DRIVE PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,514.66/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Outside Diameter
    9.1200 in
  • Overall Length
    2.0000 in
  • Weight
    7.09 lbs

Details

  • Compatible Part Number
    1040T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000362
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934000362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)