Motion
VFM350-02-00-X253

SMC CORP OF AMERICA
VFM350-02-00-X253

VALVE MECHL 1/4"PT
MI ITEM #03468590
MFR #VFM350-02-00-X253
Price$32.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFM350-02-00-X253

VALVE MECHL 1/4"PT
MI ITEM #03468590
MFR #VFM350-02-00-X253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.20/each

Specifications

Dimensions

  • Overall Height
    35 mm
  • Overall Length
    97.2 mm
  • Overall Width
    26.4 mm
  • Port 1 Size/Type
    1/4 BSPT (Main)
  • Port 2 Size/Type
    M5x0.8 ISO (Pilot)
  • Valve Positioner Travel
    3 mm
  • Weight
    0.49 lbs

Details

  • Actuator Type
    Basic
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    18 mm²
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    +0.15 to +0.9 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Spool

Overview

Mfr description
VFM350-02-00-X253 VALVE W/ STAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought