Motion
BHSS14
Bearhug Locknut - 2.751-18 Thread Size, 3.6250 in OD, 3.3130 in Face Dia., 0.6250 in Width, Stainless Steel
MI ITEM #03468609
MFR #BHSS14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.751-18 Thread Size, 3.6250 in OD, 3.3130 in Face Dia., 0.6250 in Width, Stainless Steel
MI ITEM #03468609
MFR #BHSS14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    23300 lbs
  • Face Diameter  
    3.3130 in
  • Outside Diameter  
    3.6250 in
  • Overall Width
    0.6250 in
  • Thread Size  
    2.751-18

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand

Overview

Mfr description
BHSS14 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought