Motion
DMD-C2060H-1 SCCOL BA1

DIAMOND CHAIN COMPANY
DMD-C2060H-1 SCCOL BA1

C-427343-18/00-1 Attachment Connecting Link - 2060 / 1-1/2 in Pitch, B-1 Attachment, Double Pitch, Spring Clip, Stainless Steel Material
MI ITEM #03468667
MFR #DMD-C2060H-1 SCCOL BA1
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2060H-1 SCCOL BA1

C-427343-18/00-1 Attachment Connecting Link - 2060 / 1-1/2 in Pitch, B-1 Attachment, Double Pitch, Spring Clip, Stainless Steel Material
MI ITEM #03468667
MFR #DMD-C2060H-1 SCCOL BA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.70/each

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.203 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.712 in
  • Pin Center To Attachment End
    0.578 in
  • Pin Diameter
    0.234 in
  • Roller Center To Hole Center
    0.844 in
  • Roller Diameter
    0.469 in

Details

  • Attachment Link Number
    B-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647178643

Overview

Mfr description
C2060H SPRG CLP B1-1 HOLE CONN LIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought