Motion
DWPVTHLD

DEWALT
DWPVTHLD

IMPACT READY(R) Magnetic Pivot Holder
Mi Item #03468711
MFR #DWPVTHLD
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWPVTHLD

IMPACT READY(R) Magnetic Pivot Holder
Mi Item #03468711
MFR #DWPVTHLD

Mfr description
DWPVTHLD MAGNETIC PIVOT HOLDER
  • 20 degree pivot mode allows for tight space accessibility
  • Can be used in straight or pivot mode
  • Qualified for cordless impact tools up to 2000 In/lbs of torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Bit Tip Size
    1 Pivot Driver
  • Minimum Chuck Size
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Accessory Type
    Holder
  • Bit Material
    High Carbon Steel
  • Bit Type
    Screwdriver
  • Drive Type
    Combination
  • Features & Benefits
    • 20 degree pivot mode allows for tight space accessibility • Can be used in straight or pivot mode • Qualified for cordless impact tools up to 2000 In/lbs of torque
  • For Use With
    Screwdriver
  • Number Of Pieces
    1.0
  • Package Contents
    Pivot Driver
  • Set or Individual
    Individual
  • UPC_NO
    885911020602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)