Motion
92017-13-01

L S STARRETT
92017-13-01

Toothed Band Saw Blade - 13 ft 1 in Long, 1-1/4 in Wide
MI ITEM #03468773
MFR #92017-13-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
92017-13-01

Toothed Band Saw Blade - 13 ft 1 in Long, 1-1/4 in Wide
MI ITEM #03468773
MFR #92017-13-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13 ft 1 in
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Tooth Form
    Hook
  • Tpi
    1.1
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
92017-13-01 WOODPECKER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought