Motion
EN1801NX5

LIFT-ALL
EN1801NX5

0
Mi Item #03468894
MFR #EN1801NX5
Price$13.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1801NX5

0
Mi Item #03468894
MFR #EN1801NX5

Mfr description
EN1-801NX5 1PLY 1"X5' NYLON SLING
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.98/each

Specifications

Dimensions

  • Sling Length
    5 ft
  • Weight
    0.64 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886275273
  • Material
    NYLON
  • Nominal Break Strength
    3200 lbs
  • Plies
    1
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    6.97886275273E11
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)