Motion
M656A
Shackle - 1-1/4 in Size, 18 ton Capacity, Alloy Material, Self Colored Coating
MI ITEM #03468901
MFR #M656A
Your Price$157.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1-1/4 in Size, 18 ton Capacity, Alloy Material, Self Colored Coating
MI ITEM #03468901
MFR #M656A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.24/each(List $196.55)

Overview

Mfr description
M656A SHACKLE ANCHOR SCREW PIN 1 1/4 ALL
  • 3/8" to 2" sizes made in the U.S.A. from domestic (U.S.A.) Special Bar Quality (SBQ) steel having fine grain, reduced sulfur and phosphorus.
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Available in sizes 3/8" to 3"
  • Available finishes include powder coated, galvanized or self-colored
  • Shackles meet dimensional, marking and performance requirements of RR-C-271
  • Special testing and certification is available if requested at the time of the order
  • Design factor 5:1

Specifications

  • Type
    Screw Pin
  • Shackle Size
    1-1/4 in
  • Weight Capacity
    18 ton
  • Width Between The Eyes
    2.03 in
  • Eye Diameter
    1.52 in
  • Bolt/Pin Diameter
    1.38 in
  • Inside Shackle Length
    4.63 in
  • Inside Shackle Width
    2.88 in
  • Material
    Alloy
  • Finish Coating
    Self Colored
  • Standards Met
    ASME B30.26, RR-C-271
  • Working Load Limit
    18 ton
  • Manufacturer Product Page
  • Weight
    9.50 lbs
  • Additional Details
    WLL: 2 to 12 Tons Sizes: 3/8 to 3-1/2 in. CM Alloy Shackles are designed with a 5:1 design factor and have a strength rating approximately 5% higher than a comparable-sized carbon shackle and about 25% stronger than super strong shackles. Anchor shackles can be side loaded or used for multiple connections.
  • UPC_NO
    043927404766
  • Inside Width
    2.0300 in
  • Pin Diameter
    1.3800 in
  • Pin Type
    Screw Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text