Motion
MX1082571
MX1082571
MI ITEM #03468917
MFR #MX1082571
Price$39.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1082571
MI ITEM #03468917
MFR #MX1082571

Mfr description
82571 1/4-20 HEX DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.32/each

Specifications

Dimensions

  • Hex Width  
    19/32 in
  • Thread Size
    1/4 – 20

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)