1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
82630
MarxMan™ Round Split Die - 1/4 – 28 Thread, Carbon Steel, UNF Thead Standard, 1 in OD
MI ITEM #
03468929
MFR #
82630
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MORSE CUTTING TOOLS 82630
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
82630
MarxMan™ Round Split Die - 1/4 – 28 Thread, Carbon Steel, UNF Thead Standard, 1 in OD
MI ITEM #
03468929
MFR #
82630
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Die Outside Diameter
1 in
Thread Size
1/4 – 28
Details
Die Material
Carbon Steel
Die Shape
Round
Series
190
Thread Direction
Right Hand
Thread Standard
UNF
Overview
Mfr description
82630 1/4-28, 1" OD SPLIT DIE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought