1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
82633
MarxMan™ Round Split Die - 3/8 – 16 Thread, Carbon Steel, UNC Thead Standard, 1 in OD
MI ITEM #
03468930
MFR #
82633
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MORSE CUTTING TOOLS 82633
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
82633
MarxMan™ Round Split Die - 3/8 – 16 Thread, Carbon Steel, UNC Thead Standard, 1 in OD
MI ITEM #
03468930
MFR #
82633
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
82633 3/8-16, 1" OD SPLIT DIE
Specifications
Die Outside Diameter
1 in
Die Material
Carbon Steel
Thread Direction
Right Hand
Thread Standard
UNC
Thread Size
3/8 – 16
Die Shape
Round
Series
190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data