Specifications
Dimensions
- Die Outside Diameter1 in
- Thread Size1/2-13
Details
- Die MaterialCarbon Steel
- Die ShapeRound
- Series190
- Thread DirectionRight Hand
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)