Motion
MX1082575
MX1082575
Mi Item #03468937
MFR #MX1082575
Price$48.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1082575
Mi Item #03468937
MFR #MX1082575

Mfr description
82575 3/8-16 HEX DIE NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.11/each

Specifications

Dimensions

  • Hex Width  
    25/32 in
  • Thread Size
    3/8 – 16

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)