Motion
172LNA1
Air Needle Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore
Mi Item #03468967
MFR #172LNA1
Price$788.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Needle Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore
Mi Item #03468967
MFR #172LNA1

Mfr description
172LNA1 AIR NEEDLE SCALER 5500 BPM
  • Easy Adjustment: The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools.
  • Durability: These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, along with a strengthened head block that will hold up in tough conditions.
  • Comfort: Compact, well balanced and low vibration maximize operators comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.84/each

Specifications

Dimensions

  • Bore Diameter
    24 mm
  • Inlet Size
    1/4 in
  • Needle Diameter
    1/8 in
  • Needle Length
    5 in
  • Overall Length
    349 mm
  • Tool Weight
    5-1/4 lb

Details

  • Air Consumption
    12 cfm
  • Handle Style
    Inline
  • Impact Rate
    5500 bpm
  • Includes Needles
    Needles Included
  • Number of Needles
    19
  • Power Source
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)