Specifications
Details
- Capacity14 oz
- Fill TypeCartridge
- Hose TypeRigid
- Maximum Operating Pressure7500 psi
- Product TypeGrease Guns
- TypeLever
- UPC_NO646541001344
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)