1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Guns and Injectors
LINCOLN LUBRICATION G112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
G112
Pistol Grease Gun - 14 oz Capacity, 4 in Hose Length
MI ITEM #
03469220
MFR #
G112
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Hose Length
4 in
Details
Capacity
14 oz
Fill Type
Bulk, Cartridge
Hose Type
Rigid
Manufacturer Upc Number
095992094243
Product Type
Grease Guns
UPC_NO
095992094243
Overview
Mfr description
G112 GUN, GREASE, HD PISTOL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought