Motion
QF5 S303 COVER

LOVEJOY INC
QF5 S303 COVER

High Speed Solid Coupling Cover - 5 Cplg Size, 2.4900 in OD, 0.9500 in Width, Stainless Steel
MI ITEM #03469251
MFR #QF5 S303 COVER
Price$57.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF5 S303 COVER

High Speed Solid Coupling Cover - 5 Cplg Size, 2.4900 in OD, 0.9500 in Width, Stainless Steel
MI ITEM #03469251
MFR #QF5 S303 COVER

Mfr description
QF5S303COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.98/each

Specifications

Dimensions

  • Coupling Size Code
    5
  • Outside Diameter
    2.4900 in
  • Overall Width
    0.9500 in
  • Weight
    0.40 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450054119
  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450054119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)