Overview
Mfr description
206670 1/4X12 SDS+ BIT
Specifications
- Drill Bit Size
- Drilling Depth
- Shank TypeSDS Plus
- Overall Length
- Finish CoatingUncoated
- Screw Anchor BitScrew Anchor Bit
- SeriesTE-C3X
- Cutting DirectionRight Hand Cut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data