Motion
W3A2
Air Chipping Hammer - Industrial Duty, 1725 bpm, 3 in Stroke, 29 cfm
MI ITEM #03469284
MFR #W3A2
Price$1,390.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - Industrial Duty, 1725 bpm, 3 in Stroke, 29 cfm
MI ITEM #03469284
MFR #W3A2

Mfr description
W3A2 AIR CHIPPING HAMMER 3IN STROKE
  • Power: With a diecast aluminum housing and a swan neck handle, these tools are as ergonomic as they are powerful and have an excellent power-to-weight ratio, making handling a breeze
  • Durability : These hammers have a heavy duty front end featuring a threaded barrel and rubber buffered retainer for increased steel and retainer life, to last you a long time
  • Reliability: With a long nozzle that allows the bit to rotate, you can expect the same result every time you use these hammers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,390.14/each

Specifications

Dimensions

  • Chuck Size
    17 mm
  • Inlet size
    3/8 NPT
  • Overall Length
    18.25 in
  • Stroke
    3 in
  • Tool Weight
    16.63 lbs

Details

  • Air Consumption
    29 cfm
  • Chuck Style
    Round
  • Duty Type
    Industrial Duty
  • Handle Style
    Swan Neck
  • Impact Rate
    1725 bpm
  • Material
    Aluminum
  • Retainer Type
    Threaded barrel with rubber buffered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)