Motion
IR50X60X28
Needle Roller Bearing Inner Ring - 50 mm Bore, 60 mm OD, 28 mm Width, Chrome Steel
Mi Item #03469358
MFR #IR50X60X28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 50 mm Bore, 60 mm OD, 28 mm Width, Chrome Steel
Mi Item #03469358
MFR #IR50X60X28

Mfr description
IR50X60X28 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    60 mm
  • Overall Width
    28 mm

Details

  • Closure Type
    Open
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)