Overview
Mfr description
MDLUB50-150DM-B
- Release-plate cylinder with lock
- Bore sizes: 25, 32, 40, 50
- Slim and compact
- Various mounting brackets accommodate a wide range of applications
- Auto switch capable
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Additional DetailsPlate cylinder with lock series MLU is ideal for maintaining supply pressure to prevent dropping of the load when residual pressure is released. Drop prevention is possible at any point of stroke. Lock positions can be changed to accommodate the position of the external stopper and the thickness of the clamped work piece.
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Port Size1/4 BSPT
- Options IncludedMagnetized, Switch Ready
- Port Thread StandardBSPT
- Mounting TypeBasic
- Compact Cylinder TypePlate
- Cylinder SeriesMLU
- Manufacturer Catalog
- Port GenderFemale
- Rod GenderMale
- SeriesMLU
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data