Motion
N410 CPLG CHAIN

MORSE
N410 CPLG CHAIN

Delrin Coupling Chain - Size N40 Chain, 10 Links, Delrin Material
MI ITEM #03469445
MFR #N410 CPLG CHAIN
Price$197.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N410 CPLG CHAIN

Delrin Coupling Chain - Size N40 Chain, 10 Links, Delrin Material
MI ITEM #03469445
MFR #N410 CPLG CHAIN

Mfr description
N410 DELRIN CPLG CHAIN
  • No maintenance required
  • Can accommodate a maximum of 1 degree misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.18/each

Specifications

Dimensions

  • Coupling Size
    4010
  • Weight
    0.16 lbs

Details

  • Chain Number
    N40
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    116191
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288391258
  • Material
    Delrin
  • Number Of Links
    10
  • Number Of Teeth
    10
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N400
  • UPC_NO
    662288391258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)