Motion
7034ADBC3
Duplex Angular Contact Bearing - 170 mm Bore, 260 mm OD, 15 ° Contact Angle, C3, Open
MI ITEM #03469475
MFR #7034ADBC3
Your Price$5,153.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 170 mm Bore, 260 mm OD, 15 ° Contact Angle, C3, Open
MI ITEM #03469475
MFR #7034ADBC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,153.43/each(List $6,142.51)

Overview

Mfr description
7034ADBC3

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Description
    7034ADBC3
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176732515
  • Measurement Standard
    Metric
  • Overall Height
    84 mm
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text