Overview
Mfr description
TLA 2020 UU BRG
- Shell Needle Roller Bearing
- Metric
- Caged
- Chromium Molybdenum Steel
- Sealed
Specifications
- Drawn Cup TypeOpen End
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Seal
- Operating Temperature Range-4 to 248 °F
- Dynamic Load Capacity11100 N
- Static Load Capacity17500 N
- Bearing MaterialChromium Molybdenum Steel
- Country of OriginJP
- Cage MaterialLow Carbon Steel
- SeriesTLA
- Manufacturer Catalog
- Manufacturer Catalog NumberTLA2020UU
- Bore TypeStraight
- MaterialChromium Molybdenum Steel
- Weight0.05 lb
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe TLA2020UU Needle Roller Bearing with a double seal closure type and open end drawn cup type features a 20 mm bore diameter, 26 mm outside diameter, 20 mm overall width, and a weight of 0.05 lb, making it ideal for sealed automotive applications, heavy-duty gear assemblies, and industrial equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data