Overview
Mfr description
K35X43X18 UNIT CAGE
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number035374122973
- UPC_NO035374122973
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K35X43X18 Needle Roller & Cage Assembly features a 35 mm bore diameter, 43 mm outside diameter, and 18 mm overall width with an open closure type, making it suitable for industrial equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data