Motion
20205-K-TVP-C3

FAG (SCHAEFFLER)
20205-K-TVP-C3

Spherical Roller Bearing - 25 mm ID, 52 mm OD, 15 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #03469950
MFR #20205-K-TVP-C3
Price$407.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20205-K-TVP-C3

Spherical Roller Bearing - 25 mm ID, 52 mm OD, 15 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #03469950
MFR #20205-K-TVP-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.81/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    202
  • UPC_NO
    4012801285612

Overview

Mfr description
20205-K-TVP-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought