Overview
Mfr description
20578 HOOKIT PAPER DISC 236U 5"XNH
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit NumberP400
- Backing MaterialPaper
- Max Rpm12000 rpm
- Manufacturer Stock Number60440124901
- Manufacturer Upc Number00051141205786
- UPC_NO00051141205786
- Manufacturer Package Quantity50
- Mounting TypeHookit™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data