Motion
AW00

NTN
AW00

Bearing Lock Washer - 10 mm ID, 21 mm OD, 13.5 mm Face Dia., Low Carbon Steel Material
Mi Item #03470526
MFR #AW00
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW00

Bearing Lock Washer - 10 mm ID, 21 mm OD, 13.5 mm Face Dia., Low Carbon Steel Material
Mi Item #03470526
MFR #AW00

Mfr description
AW00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.07/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Face Diameter  
    0.5315 in
  • Tang Width  
    0.1181 in; 3.000 mm

Details

  • Compatible Lock Nut Number
    AN00
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022148
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    9
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)