Motion
AW03

NTN
AW03

Bearing Lock Washer - 17 mm ID, 32 mm OD, 24 mm Face Dia., Low Carbon Steel Material
MI ITEM #03470528
MFR #AW03
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW03

Bearing Lock Washer - 17 mm ID, 32 mm OD, 24 mm Face Dia., Low Carbon Steel Material
MI ITEM #03470528
MFR #AW03

Mfr description
AW03
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Face Diameter  
    24 mm
  • Tang Width  
    0.1575 in; 4.000 mm

Details

  • Compatible Lock Nut Number
    AN03
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022209
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)