Motion
AW08

NTN
AW08

Bearing Lock Washer - 40 mm ID, 62 mm OD, 50 mm Face Dia., Low Carbon Steel Material
Mi Item #03470532
MFR #AW08
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW08

Bearing Lock Washer - 40 mm ID, 62 mm OD, 50 mm Face Dia., Low Carbon Steel Material
Mi Item #03470532
MFR #AW08

Mfr description
AW08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Face Diameter  
    50 mm
  • Tang Width  
    0.2362 in; 6.000 mm

Details

  • Compatible Lock Nut Number
    AN08
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022308
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)