Motion
AW18

NTN
AW18

Bearing Lock Washer - 90 mm ID, 126 mm OD, 108 mm Face Dia., Low Carbon Steel Material
MI ITEM #03470537
MFR #AW18
Price$15.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW18

Bearing Lock Washer - 90 mm ID, 126 mm OD, 108 mm Face Dia., Low Carbon Steel Material
MI ITEM #03470537
MFR #AW18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.41/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Face Diameter  
    108 mm
  • Tang Width  
    0.3937 in; 10.000 mm

Details

  • Compatible Lock Nut Number
    AN18
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022506
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022506

Overview

Mfr description
AW18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought