Motion
HNA 5-8

SKF
HNA 5-8

Adjustable Spanner Wrench - Hook Style, 35 to 60 mm Capacity, 210 mm OAL
MI ITEM #03470720
MFR #HNA 5-8
Price$130.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HNA 5-8

Adjustable Spanner Wrench - Hook Style, 35 to 60 mm Capacity, 210 mm OAL
MI ITEM #03470720
MFR #HNA 5-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$130.01/each

Specifications

Dimensions

  • Hook Width
    6 mm
  • Overall Length
    210 mm
  • Weight
    0.35 lbs

Details

  • Diameter Capacity
    35 to 60 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572218655
  • Spanner Style
    Hook
  • UPC_NO
    7316572218655
  • Versatility
    Adjustable

Overview

Mfr description
HNA 5-8 ADJ SPANNER WRENCH
  • One hook spanner covers several nut sizes, making it suitable for use with many applications
  • Economic solution: 4 hook spanners cover a wide range of nut sizes
  • Laser engraved designation, which represents the range of nut sizes covered by each spanner, allows easy selection of the correct spanner
  • Versatile: suitable for a wide selection of lock nuts
  • Minimises the risk of shaft and nut damage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought