Motion
HNA 9-13

SKF
HNA 9-13

Adjustable Spanner Wrench - Hook Style, 60 to 90 mm Capacity, 290 mm OAL
MI ITEM #03470721
MFR #HNA 9-13
Your Price$154.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HNA 9-13

Adjustable Spanner Wrench - Hook Style, 60 to 90 mm Capacity, 290 mm OAL
MI ITEM #03470721
MFR #HNA 9-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.13/each(List $156.44)

Overview

Mfr description
HNA 9-13 ADJ SPANNER WRENCH
  • One hook spanner covers several nut sizes, making it suitable for use with many applications
  • Economic solution: 4 hook spanners cover a wide range of nut sizes
  • Laser engraved designation, which represents the range of nut sizes covered by each spanner, allows easy selection of the correct spanner
  • Versatile: suitable for a wide selection of lock nuts
  • Minimises the risk of shaft and nut damage

Specifications

  • Versatility
    Adjustable
  • Spanner Style
    Hook
  • Diameter Capacity
    60 to 90 mm
  • Overall Length
    290 mm
  • Hook Width
    7 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572218679
  • UPC_NO
    7316572218679
  • Weight
    0.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text