Motion
36373
Z-CARB, Ti-NAMITE-A® Corner Radius End Mill - Z1ACR Series, Carbide Material, 1/4 in Mill Diameter, 1/2 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03470811
MFR #36373
List Price$61.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Z-CARB, Ti-NAMITE-A® Corner Radius End Mill - Z1ACR Series, Carbide Material, 1/4 in Mill Diameter, 1/2 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03470811
MFR #36373

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$61.78/each for your price

Overview

Mfr description
36373 1/4 Z1CR .030CR

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • Corner Radius
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Helix Angle
    Variable
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Series
    Z1ACR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text