Motion
BQ2-012
SWITCH MOUNTING BRACKET
MI ITEM #03470854
MFR #BQ2-012
Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWITCH MOUNTING BRACKET
MI ITEM #03470854
MFR #BQ2-012

Mfr description
BQ2-012 SWITCH MOUNTING BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.79/each

Specifications

Dimensions

  • Weight
    5 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)