Motion
59025
Dynorbital® Spirit Air Orbital Sander - 0.25 hp, Random Orbit, 0.188 in Orbit Dia., 14.00 cfm @ Load, Non-Vacuum, 6.00 in Pad
MI ITEM #03470861
MFR #59025
Price$280.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynorbital® Spirit Air Orbital Sander - 0.25 hp, Random Orbit, 0.188 in Orbit Dia., 14.00 cfm @ Load, Non-Vacuum, 6.00 in Pad
MI ITEM #03470861
MFR #59025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$280.08/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Orbit Diameter
    0.188 in
  • Overall Height
    3.500 in
  • Overall Length
    7.000 in
  • Pad Size
    6.00 in
  • Spindle Thread Size
    5/16 – 24 Female
  • Tool Weight
    0.7 kg

Details

  • Air Consumption @ Load
    14.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.25 hp
  • Includes
    Comfort Platform
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Shape
    Circular
  • Vacuum Type
    Non-Vacuum

Overview

Mfr description
59025 6" NON VAC DYNORBITAL SANDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought