Motion
8255-A21-3

INGERSOLL-RAND
8255-A21-3

Air Drill or Driver - Not Reversible, Chuck Size 3/8 in, Horsepower 0.5 hp, 2100 rpm Maximum Speed
MI ITEM #03470974
MFR #8255-A21-3
Price$4,774.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
8255-A21-3

Air Drill or Driver - Not Reversible, Chuck Size 3/8 in, Horsepower 0.5 hp, 2100 rpm Maximum Speed
MI ITEM #03470974
MFR #8255-A21-3

Mfr description
8255-A21-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,774.37/each

Specifications

Dimensions

  • Chuck Size
    3/8 in

Details

  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    9/32 in
  • Drilling Capacity Wood
    5/16 in
  • Horsepower
    0.5 hp
  • Material
    Steel
  • Maximum Speed
    2100 rpm
  • Number Of Pieces
    1
  • Power Rating
    1/2 hp
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)