Motion
8900000106
CP 4123 3R Air Chipping Hammer - Medium Duty, .680 in Round Chuck, 1800 bpm, 3.00 in Stroke, 29.66 cfm
Mi Item #03470983
MFR #8900000106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 4123 3R Air Chipping Hammer - Medium Duty, .680 in Round Chuck, 1800 bpm, 3.00 in Stroke, 29.66 cfm
Mi Item #03470983
MFR #8900000106

Mfr description
CP4123 3R CHIPPING HAMMER
  • Heat treated cylinder
  • Spline locking to prevent loosening of handle or cylinder
  • Powerful, yet compact and lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    0.68 in
  • Inlet Size
    3/8 in
  • Overall Length
    16.73 in
  • Stroke
    3.00 in
  • Tool Weight
    7.5 lb

Details

  • Air Consumption
    29.66 cfm
  • Chuck Style
    Round
  • Description Keyword
    .680 in Round Chuck
  • Duty Type
    Medium Duty
  • Impact Rate
    1800 bpm
  • Manufacturer Product Page
  • Retainer Type
    Spring Type
  • Vibration Level 3 Axes
    11.4 m/s²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)