Motion
KR5204-2RS
Crowned Cam Follower-Hex Head - 52 mm Roller Dia, 20.6 mm Roller Width, 20 mm Stud Dia, 1-5/8 in Stud Length, Sealed
MI ITEM #03471109
MFR #KR5204-2RS
Price$329.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 52 mm Roller Dia, 20.6 mm Roller Width, 20 mm Stud Dia, 1-5/8 in Stud Length, Sealed
MI ITEM #03471109
MFR #KR5204-2RS

Mfr description
KR5204-2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.28/each

Specifications

Dimensions

  • Outside Diameter
    2-1/16 in
  • Overall Width
    2-1/2 in
  • Roller Diameter  
    52 mm
  • Roller Width  
    20.6 mm
  • Stud Diameter  
    20 mm
  • Stud Length  
    1-5/8 in
  • Thread Length
    13/16 in
  • Thread Size
    M20 x 1,5
  • Torque
    117.994 ft-lbs
  • Weight
    1.02 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    16100 N
  • Radial Static Load Capacity
    10700 N
  • Roller Shape
    Crowned
  • UPC_NO
    4012802801804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)