Motion
AF50-N06C-2Z
Modular Style Air Filter - 5 micron, 3/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain
MI ITEM #03471121
MFR #AF50-N06C-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 3/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain
MI ITEM #03471121
MFR #AF50-N06C-2Z

Mfr description
AF50-N06C-2Z 3/4" FILTER W/METAL BO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    50
  • Overall Height
    90 mm
  • Overall Length
    284 mm
  • Overall Width
    90 mm
  • Port Size
    3/4 NPT
  • Weight
    3.09 lbs

Details

  • Bowl Capacity
    1.52 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)