Motion
M804A
Clevis Grab Hook - 1/4 in, Grade T80, 0.38 in Opening, 3500 lbs Capacity
MI ITEM #03471134
MFR #M804A
Price$12.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Grab Hook - 1/4 in, Grade T80, 0.38 in Opening, 3500 lbs Capacity
MI ITEM #03471134
MFR #M804A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.62/each

Specifications

Dimensions

  • Hook Size
    1/4 in
  • Length
    2.06 in
  • Opening Width
    0.38 in
  • Overall Length
    3.3200 in
  • Reach
    1.8800 in
  • Weight
    0.56 lbs
  • Width
    2.0600 in

Details

  • Additional Details
    WLL: 3,5 to 18,1 lbs. Sizes: 1/4 to 5/8 in. Clevis Hooks are not designed for overhead lifting, but instead are most often used for load securement with tie-down chains. Clevis hooks can be used in combination with various grades of chain including Grade 3, 43, 7 and 8. These feature a U-shaped attachment point with a pin to secure chain or other rigging attachments.
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade T80
  • Hook Type
    Clevis Grab Hook
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Weight Capacity
    3500 lbs

Overview

Mfr description
M804A HOOK CLEVIS GRAB 1/4" GRADE 80
  • Not recommended for overhead lifting
  • For use when high-capacity hooks are needed for tiedown/transportation applications
  • Quenched and tempered alloy steel
  • Durable orange powder coated finish
  • Design factor 4:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought