Motion
P880K4-1/2

REXNORD INC
P880K4-1/2

Flat Top Conveyor Chain Accessory - Pin, 7.1 mm Width, Stainless Steel Material
Mi Item #03471371
MFR #P880K4-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P880K4-1/2

Flat Top Conveyor Chain Accessory - Pin, 7.1 mm Width, Stainless Steel Material
Mi Item #03471371
MFR #P880K4-1/2

Mfr description
P880K4.5 316SS PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.08 lbs
  • Width
    7.1 mm

Details

  • Accessory Type
    Pin
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)