Motion
20A116FS

Drillco
20A116FS

20A116FS
MI ITEM #03471420
MFR #20A116FS
Price$34.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
20A116FS

20A116FS
MI ITEM #03471420
MFR #20A116FS

Mfr description
20A116FS 1/4-28 TAPSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.04/each

Specifications

Dimensions

  • Largest Thread Size
    1/4 – 28
  • Overall Length
    2-1/2 in
  • Smallest Thread Size
    1/4 – 28
  • Thread Length
    1 in
  • Thread Size
    1/4 – 28

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    2000
  • Tap Type
    Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)